This item is Discontinued.

Dewalt IMPACT READY(R) 3/8" 3/8" Drive 6pt Deep Socket DW2284

IMPACT READY(R) 3/8" 3/8" Drive 6pt Deep Socket (Discontinued)

  • Mfr # DW2284
  • Zoro # G7632283
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW2284
Zoro #
G7632283
UPC #
885911020961
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
3/8 in
Overall Length
2 1/2 in
Socket Depth
Standard
Socket Length
2 1/2 in
Socket Size
3/8 in
Wall Thickness
3 mm

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Drive Type
Impact
Standards
ANSI B107.1, ASME B107.3, ASME B107.8
Output Type
6 pt
Socket Type
Impact
Category Type
Impact Socket
Impact Rated
Yes
Measurement Type
SAE
Insulated
No
Bolt Clearance
25 mm
Non-Sparking
No
Tether Ready
No
Locking
No
Compatible Fastener Type
Bolts, Nuts
Non-Magnetic
Yes
Socket Shape
6-Point
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Impact Socket, Socket Size 3/8 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/8 in, SAE, Impact Rated Yes, Bolt Clearance 25 mm, Standards ANSI B107.1, ASME B107.3, ASME B107.8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.