This item is Discontinued.

Dewalt IMPACT READY(R) 7/8" 3/8" Drive 6pt Deep Socket DW2292

IMPACT READY(R) 7/8" 3/8" Drive 6pt Deep Socket (Discontinued)

  • Mfr # DW2292
  • Zoro # G7632222
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW2292
Zoro #
G7632222
UPC #
885911019583
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size
7/8 in
Overall Length
2 1/2 in
Size
7/8 in
Socket Depth
Deep
Socket Length
2 1/2 in
Wall Thickness
1/8 in

Details

SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Item
Impact Socket
Impact Rated
Yes
Standards
ANSI B107.1, ASME B107.16, ASME B107.3
Finish
black oxide
Drive Type
Impact
Category Type
Impact Socket
Socket Type
Impact
Output Type
6 pt
Measurement Type
SAE
Tether Ready
No
Non-Sparking
No
Bolt Clearance
25 mm
Socket Shape
6-Point
Locking
No
Insulated
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts, Nuts

Description

Product details about the DEWALT - DW2292 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW2292 Impact Socket is a robust tool designed for use with bolts and nuts. With an overall length of 2 1/2 inches, this socket features a deep depth and a size of 7/8 inch, making it suitable for various applications. The socket's drive size is 3/8 inch, which fits well with corresponding tools. It also has a wall thickness of 1/8 inch that provides adequate durability during usage. This impact socket adheres to SAE measurement type and offers bolt clearance of up to 25 mm.
Constructed from alloy steel, the DEWALT - DW2292 Impact Socket is built to withstand high-impact operations. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The socket shape is six-pointed, providing better grip on fasteners thereby reducing the risk of slippage during operation.
This product falls under the category type 'Impact Socket' and as such, it's rated for impact use – meaning it can handle sudden changes in torque without breaking or deforming. Despite being non-insulated and non-sparking, this tool maintains its non-magnetic properties even after prolonged usage. It complies with ANSI B107.1, ASME B107.16 & ASME B107.3 standards ensuring reliable performance across different tasks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.