Zoro Homepage

Impact Wrench, 20 V DC

  • Mfr # DCF923B

  • Zoro # G302590954


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/8 in
Max. Torque
450 ft-lb
Includes
Belt Hook
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF923B
Zoro #
G302590954
UPC #
885911700115
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
5 in

Details

Voltage
20 V DC
Max. Torque
450 ft-lb
Includes
Belt Hook
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,550
Free Speed
2,500 RPM
Fastening Torque
300 ft-lb
Brushless Motor
Yes
Drive Style
Hog Ring Anvil
Number of Speed Settings
4
Housing Material
Glass-Filled Nylon
Retainer Type
Friction Ring
Handle Type
Pistol Grip
Battery Series
20V MAX*
Tool Weight
2.47 lb
Wireless Tool Tracking
No
Features
300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode
Built-In Light
Yes
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Power to Weight Ratio
182 ft-lb/lb
Actuation
Trigger
Charger Included
No
Breakaway Torque
450 ft-lb
Shop By
New Products
Built-In Light Type
Individual Light(s)
Throttle Type
Trigger
Battery Chemistry
Li-Ion
Motor Type
Brushless
No Load Speed
2,500 RPM
Tool Series
20V MAX* ATOMIC(TM)
Speed Control
Variable
Includes Case
Case Not Included
Torque - Maximum
450 ft-lb
Number of Chargers Included
0
Battery Platform
20V MAX*
Anvil Style
Standard

Description

The ATOMICTM 20V MAX* 3/8 in. Cordless Impact Wrench with Hog Ring Anvil was designed easily to handle various fastening projects. Get up to 300 ft-lbs of max fastening torque and 450 ft-lbs of max breakaway torque with this compact power tool that offers easy maneuverability without sacrificing power. Choose between 4 speed settings including Precision WrenchTM control feature and Timber ScrewTM mode to allow for reliable high-level performance, operability, and versatility. Dark work areas are no problem with this Cordless Impact Wrench, which comes with an LED work light for visibility in dimly lit spaces. Battery & Charger Sold Separately


  • • Strong Performance - Up to 300 ft-lbs of max fastening torque and 450 ft-lbs of max breakaway torque

  • • Enhanced User Control - In a variety of applications with 4 speed settings

  • • Helps Prevent Overtightening - And fastener run-off with Precision WrenchTM control

Designed for:


  • • Grooved (VictaulicTM) Couplings

  • • (1) DCF923 Impact Wrench

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18 volts.

Additional Features:


  • • Brighten Dark Workspaces - With onboard LED and brightness control

  • • Quickly Change Sockets - Hog ring anvil for rapid, secure socket changes

  • • Optimized Speed In Wood - With Timber ScrewTM Mode

  • • Built For Long Life - Glass-Filled Nylon Housing provides resistance from damage caused by some oils and solvents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.