Shop DEWALT

Impact Wrench, 20 V DC, Hex

  • Mfr # DCF891Q1/DW22812
  • Zoro # G215854716

product price: 
$
528.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Battery Capacity
(1) 4.0 Ah
Includes
(8) Sockets, Belt Clip, 2 1/4 in Adapter
Number of Batteries Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF891Q1/DW22812
Zoro #
G215854716
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
5 in
Wire Rope Length
5 in
Length
5 in
Fits Chest Size
Helps Prevent Overtightening and Fastener Run Off with Precision Wrench(TM) Control

Details

Voltage
20 V DC
Battery Capacity
(1) 4.0 Ah
Includes
(8) Sockets, Belt Clip, 2 1/4 in Adapter
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
600 ft-lb
Number of Speed Settings
4
Retainer Type
Friction Ring
Breakaway Torque
800 ft-lb
Drive Type
Standard
Clutch Style
Impact
Wireless Tool Tracking
No
Tool Weight
4 lb
Handle Type
Pistol Grip
Features
Helps Prevent Overtightening and Fastener Run Off with Precision Wrench(TM) Control
Impact Rated
Impact Rated
Anvil Style
Standard
Charger Manufacturing Model Number
DCB115
7 Combo Manufacturing Model Number
DW22812
Built-In Light Type
Individual Light(s)
Housing Material
Plastic
Throttle Type
Trigger
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Handle Material
Plastic
Tool Style
Compact
7 Combo Product Type
Socket Set
Includes Case
Case Included
Tool Series
20V MAX* XR(R)
Battery Platform
20V MAX*
Motor Type
Brushless
Battery Manufacturing Model Number
DCB205
Drive Shape
Hex
Battery Series
20V MAX*
Speed Control
Variable
Torque - Maximum
800 ft-lb
Item
Impact Wrench Kit
Includes Battery
Battery Included
Battery Type
Tabbed
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah, Tool Weight 4 lb, Clutch Style Impact, Features Helps Prevent Overtightening and Fastener Run Off with Precision Wrench(TM) Control, Includes (8) Sockets, Belt Clip, 2 1/4 in Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.