Impact Wrench, 20 V DC, Hex

  • Mfr # DCF900P1/DW22812
  • Zoro # G715854940
product price: 
$
633.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Battery Capacity
(1) 5.0 Ah
Includes
(8) Sockets, 2 1/4 in Adapter
Number of Batteries Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF900P1/DW22812
Zoro #
G715854940
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
8 13/16 in
Wire Rope Length
8 13/16 in
Length
8 13/16 in
Fits Chest Size
Designed to Help Prevent Overtightening and Fastener Run-Off with Precision Wrench(TM) Control

Details

Voltage
20 V DC
Battery Capacity
(1) 5.0 Ah
Includes
(8) Sockets, 2 1/4 in Adapter
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
1,030 ft-lb
Number of Speed Settings
4
Features
Designed to Help Prevent Overtightening and Fastener Run-Off with Precision Wrench(TM) Control
Impact Rated
Impact Rated
Wireless Tool Tracking
No
Tool Weight
6.4 lb
Clutch Style
Keyless
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Drive Type
Standard
Breakaway Torque
1,400 ft-lb
Retainer Type
Friction Ring
Handle Type
Pistol Grip
Built-In Light Type
Individual Light(s)
Anvil Style
Standard
Throttle Type
Trigger
Safety Features
Dust Collection/Vacuum System
Drive Shape
Hex
Tool Series
20V MAX* XR(R)
Motor Type
Brushless
Battery Series
20V MAX*
Includes Lock-Off Switch
No Lock-Off Switch
7 Combo Product Type
Socket Set
Battery Platform
20V MAX*
Housing Material
Glass-Filled Nylon
Number of Chargers Included
1
Tool Style
Compact
Includes Case
Case Included
7 Combo Manufacturing Model Number
DW22812
Handle Material
Glass-Filled Nylon
Battery Manufacturing Model Number
DCB205
Battery Chemistry
Li-Ion
No Load Speed
2,200 RPM
Charger Manufacturing Model Number
DCB205
Speed Control
Variable
Battery Type
Pouch
Includes Battery
Battery Included
Torque - Maximum
1,400 ft-lb
Item
Impact Wrench Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Weight 6.4 lb, Clutch Style Keyless, Features Designed to Help Prevent Overtightening and Fastener Run-Off with Precision Wrench(TM) Control, Includes (8) Sockets, 2 1/4 in Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.