Shop DEWALT

Impact Wrench, 20 V DC, Hex

  • Mfr # DCF961B/DW22812
  • Zoro # G915854917

product price: 
$
637.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Includes
(8) Sockets, 2 1/4 in Adapter
Number of Batteries Included
0
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF961B/DW22812
Zoro #
G915854917
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
8 7/16 in
Extended Anvil Length
1/2 in
Wire Rope Length
8 7/16 in
Length
8 7/16 in
Fits Chest Size
Making it Ideal Heavy Duty Applications, Precision Wrench(TM) Mode, Which Helps Prevent Overtightening and Fastener Run Off, The Industry's Highest Rated Max Torque Cordless 1/2 in Impact Wrench Delivers upto 28% More Torque When Using XR Powerstack(TM) (Sold Separately)

Details

Voltage
20 V DC
Includes
(8) Sockets, 2 1/4 in Adapter
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
1,320 ft-lb
Number of Speed Settings
3
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Drive Type
Standard
Tool Weight
7.65 lb
Retainer Type
Friction Ring
Breakaway Torque
1,750 ft-lb
Wireless Tool Tracking
No
Impact Rated
Impact Rated
Features
Making it Ideal Heavy Duty Applications, Precision Wrench(TM) Mode, Which Helps Prevent Overtightening and Fastener Run Off, The Industry's Highest Rated Max Torque Cordless 1/2 in Impact Wrench Delivers upto 28% More Torque When Using XR Powerstack(TM) (Sold Separately)
Clutch Style
Impact
Handle Type
Pistol Grip
Includes Lock-Off Switch
Lock-Off Switch Included
Battery Series
20V MAX*
Throttle Type
Trigger
Torque - Maximum
1,750 ft-lb
Battery Chemistry
Li-Ion
Drive Shape
Hex
7 Combo Manufacturing Model Number
DW22812
Tool Style
Compact
Tool Series
20V MAX* XR(R)
No Load Speed
1,200 RPM
Motor Type
Brushless
Safety Features
Dust Collection/Vacuum System
Handle Material
Plastic
Built-In Light Type
Individual Light(s)
Number of Chargers Included
0
Battery Platform
20V MAX*
Anvil Style
Standard
Includes Case
Case Not Included
7 Combo Product Type
Socket Set
Speed Control
Variable
Housing Material
Plastic
Includes Battery
Tool Only
Item
Impact Wrench Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 7.65 lb, Clutch Style Impact, Features Making it Ideal Heavy Duty Applications, Precision Wrench(TM) Mode, Which Helps Prevent Overtightening and Fastener Run Off, The Industry's Highest Rated Max Torque Cordless 1/2 in Impact Wrench Delivers upto 28 Percent More Torque When Using XR Powerstack(TM) (Sold Separately), Includes (8) Sockets, 2 1/4 in Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.