Shop DEWALT

DEWALT 20V Hydraulic Impact/Battery

  • Mfr # DCF870B/DCB2108
  • Zoro # G324934323

product price: 
$
678.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Battery Platform
20V MAX*
Handle Material
Plastic
Includes
(1) Belt Hook, (1) DCB2108 20V MAX* XR 8.0Ah Battery, (1) DCF870 Hydraulic Impact Driver
Number of Batteries Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCF870B/DCB2108
Zoro #
G324934323
UPC #
-
Country of Origin
China
Item
Impact Driver Kit
Battery Platform
20V MAX*
Handle Material
Plastic
Includes
(1) Belt Hook, (1) DCB2108 20V MAX* XR 8.0Ah Battery, (1) DCF870 Hydraulic Impact Driver
Number of Batteries Included
1
7 Combo Manufacturing Model Number
DCB2108
Torque - Minimum
0 in-lb
Impact Rated
Impact Rated
Tool Series
20V MAX* XR(R) Hydraulic Drive
Battery Type
Tabbed
Impacts per Minute
4,200 ipm
Voltage
20 V DC
Battery Capacity
8.0 Ah
Speed - Maximum
3,000 RPM
Includes Battery
Battery Included
Speed Control
Variable
Number of Speed Settings
2
Battery Manufacturing Model Number
DCB2108
Battery Chemistry
Li-Ion
Motor Type
Brushless
Features
Advanced Engineering, Designed for Tight Spaces, Our Quietest Impact Driver
Tool Weight
2.2 lb
7 Combo Product Type
20V MAX* XR 8.0Ah Battery
Power Source
Cordless
Product Type
Impact Driver
Number of Chargers Included
0
Built-In Light Type
Halo Ring
Battery Series
20V MAX*
Handle Type
Pistol Grip
Housing Material
Plastic
Torque - Maximum
500 in-lb
Throttle Type
Trigger
No Load Speed
3,000 RPM

Dimensions

Drive Size
1/4 in
Overall Length
4 in
Fits Chest Size
Advanced Engineering, Designed for Tight Spaces, Our Quietest Impact Driver
Length
4 in

Description

Impact Driver Kit, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity 8.0 Ah, Features Advanced Engineering, Designed for Tight Spaces, Our Quietest Impact Driver, Tool Weight 2.2 lb, Includes (1) Belt Hook, (1) DCB2108 20V MAX* XR 8.0Ah Battery, (1) DCF870 Hydraulic Impact Driver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.