IMPACT WRENCH BONUS BATTERY 2PK

  • Mfr # DCF891GP2/DCB2108-2

  • Zoro # G015798548


product price:  $1,230.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Battery Capacity
(2) 5.0 Ah, (2) 8.0 Ah
Includes
(4) Batteries, Belt Clip, Charger, Kit Bag
Number of Batteries Included
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF891GP2/DCB2108-2
Zoro #
G015798548
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
5 in

Details

Voltage
20 V DC
Battery Capacity
(2) 5.0 Ah, (2) 8.0 Ah
Includes
(4) Batteries, Belt Clip, Charger, Kit Bag
Number of Batteries Included
4
Power Source
Cordless
Fastening Torque
800 ft-lb
Number of Speed Settings
4
Features
Built for Comfortable use when Working in Tight Spaces with Compact and Lightweight Design, Helps Prevent Overtightening and Fastener Run-off with Precision Wrench Control
Handle Type
Pistol Grip
Retainer Type
Friction Ring
Clutch Style
Impact
Drive Type
Standard
Breakaway Torque
800 ft-lb
Motor Type
Brushless
Drive Shape
Hex
Includes Case
Case Included
Tool Series
20V MAX* XR(R)
Battery Chemistry
Li-Ion
Throttle Type
Trigger
Charger Manufacturing Model Number
DCB115
Tool Style
Compact
Built-In Light Type
Individual Light(s)
Battery Platform
20V MAX*
Number of Chargers Included
1
Torque - Maximum
800 ft-lb
Speed Control
Variable
Battery Series
20V MAX*
Anvil Style
Standard

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, (2) 8.0 Ah, Clutch Style Impact, Features Built for Comfortable use when Working in Tight Spaces with Compact and Lightweight Design, Helps Prevent Overtightening and Fastener Run-off with Precision Wrench Control, Includes (4) Batteries, Belt Clip, Charger, Kit Bag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.