Impact Wrench

  • Mfr # DCF891QQ1
  • Zoro # G122785356
product price: 
$
410.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Batteries Included
1
Drive Size
1/2 in
Battery Series
20V MAX*
Drive Type
Standard
Overall Length
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF891QQ1
Zoro #
G122785356
UPC #
0198706048010
Country of Origin
Mexico

Dimensions

Drive Size
1/2 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Built for Comfortable use - when Working in Tight Spaces with a Compact and Lightweight Design, Illuminate Dark Workspaces - Using the On-Tool LED Work Light

Details

Number of Batteries Included
1
Battery Series
20V MAX*
Drive Type
Standard
Voltage
20 V
Number of Chargers Included
1
Fastening Torque
600 ft-lb
Tool Weight
3.7 lb
Features
Built for Comfortable use - when Working in Tight Spaces with a Compact and Lightweight Design, Illuminate Dark Workspaces - Using the On-Tool LED Work Light
Includes
DCB2104 DEWALT XR(R) 4 Ah Battery, DCF891 1/2 in Mid-Torque Impact Wrench
Item
Impact Wrench
Battery Manufacturing Model Number
DCB2104
Torque - Maximum
800 ft-lb
Battery Capacity
4.0 Ah
Impact Rated
Impact Rated
Battery Platform
20V MAX*
Retainer Type
Friction Ring
Anvil Style
Standard
Breakaway Torque
800 ft-lb
No Load Speed
2,000 RPM
Speed Control
Variable
Throttle Type
Trigger
Battery Type
Pouch
Tool Series
20V MAX* XR(R)
Motor Type
Brushless
Battery Chemistry
Li-Ion
Number of Speed Settings
4
Power Source
Cordless
Handle Type
Pistol Grip
Includes Battery
Battery Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench, Drive Size 1/2 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity 4.0 Ah, Tool Weight 3.7 lb, Features Built for Comfortable use - when Working in Tight Spaces with a Compact and Lightweight Design, Illuminate Dark Workspaces - Using the On-Tool LED Work Light, Includes DCB2104 DEWALT XR(R) 4 Ah Battery, DCF891 1/2 in Mid-Torque Impact Wrench

Restrictions

Hazardous material

Ratings & reviews