Impact Wrench
- Mfr # DCF913P1
- Zoro # G823785976
product price:Â
$
372.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Type
Pistol Grip
Number of Chargers Included
1
Overall Length
5 3/16 in
Battery Chemistry
Li-Ion
Safety Features
Dust Collection/Vacuum System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCF913P1
- Zoro #
- G823785976
- UPC #
- 0198706077812
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 5 3/16 in
- Drive Size
- 3/8 in
Details
- Item
- Impact Wrench
- Handle Type
- Pistol Grip
- Number of Chargers Included
- 1
- Battery Chemistry
- Li-Ion
- Safety Features
- Dust Collection/Vacuum System
- No Load Speed
- 2,850 RPM
- Torque - Maximum
- 400 ft-lb
- Anvil Style
- Standard
- Tool Series
- 20V MAX*
- Breakaway Torque
- 400 ft-lb
- Retainer Type
- Friction Ring
- Battery Capacity
- 5.0 AH
- Drive Type
- Standard
- Battery Series
- 20V MAX*
- 7 Combo Product Type
- Impact Driver
- Number of Batteries Included
- 1
- Voltage
- 20 V
- Battery Platform
- 20V MAX*
- Fastening Torque
- 250 ft-lb
- Motor Type
- Brushless
Description
Impact Wrench, Drive Size 3/8 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity 5.0 AH
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.