Impact Wrench, 20 V DC

  • Mfr # DCF891B/DCBP034C
  • Zoro # G123367056
product price: 
$
682.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Torque - Maximum
800 ft-lb
Tool Weight
3.7 lb
Overall Length
6 15/16 in
Built-In Light Type
Individual Light(s)
Tool Style
Compact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF891B/DCBP034C
Zoro #
G123367056
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 15/16 in
Drive Size
1/2 in
Wire Rope Length
6 15/16 in
Length
6 15/16 in
Fits Chest Size
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control

Details

Torque - Maximum
800 ft-lb
Item
Impact Wrench Set
Tool Weight
3.7 lb
Built-In Light Type
Individual Light(s)
Tool Style
Compact
Drive Type
Standard
Handle Material
Glass-Filled Nylon
Voltage
20 V
Breakaway Torque
800 ft-lb
Battery Series
20V MAX*
7 Combo Product Type
Impact Wrench, Battery
Number of Chargers Included
1
Anvil Style
Standard
7 Combo Manufacturing Model Number
DCBP034
Speed Control
Variable
Retainer Type
Friction Ring
Number of Batteries Included
1
Power Source
Cordless
Features
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control
Battery Chemistry
Li-Ion
Impact Rated
Impact Rated
Includes Case
Case Not Included
Throttle Type
Trigger
Battery Capacity
1.7 Ah
No Load Speed
2,000 RPM
Motor Type
Brushless
Charger Manufacturing Model Number
DCB112
Safety Features
Dust Collection/Vacuum System
Includes
Battery, Charger
Fastening Torque
600 ft-lb
Battery Platform
20V MAX*
Housing Material
Glass-Filled Nylon
Number of Speed Settings
4
Includes Battery
Battery Included
Handle Type
Pistol Grip
Battery Manufacturing Model Number
DCBP034
Tool Series
20V MAX*
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Set, Drive Size 1/2 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity 1.7 Ah, Tool Weight 3.7 lb, Features 3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control, Includes Battery, Charger

Ratings & reviews