Impact Wrench
- Mfr # DCF921P1
- Zoro # G123785898
product price:Â
$
397.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Retainer Type
Friction Ring
Battery Chemistry
Li-Ion
No Load Speed
2,500 RPM
Handle Type
Pistol Grip
Number of Chargers Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCF921P1
- Zoro #
- G123785898
- UPC #
- 0076174441062
- Country of Origin
- China
Dimensions
- Overall Length
- 5 in
- Drive Size
- 1/2 in
Details
- Item
- Impact Wrench
- Retainer Type
- Friction Ring
- Battery Chemistry
- Li-Ion
- No Load Speed
- 2,500 RPM
- Handle Type
- Pistol Grip
- Number of Chargers Included
- 1
- Motor Type
- Brushless
- Fastening Torque
- 300 ft-lb
- Battery Series
- 20V MAX*
- Battery Platform
- 20V MAX*
- Tool Series
- 20V MAX*
- 7 Combo Product Type
- Impact Driver
- Number of Batteries Included
- 1
- Drive Type
- Standard
- Anvil Style
- Standard
- Torque - Maximum
- 450 ft-lb
- Safety Features
- Dust Collection/Vacuum System
- Battery Capacity
- 5.0 AH
- Voltage
- 20 V
- Breakaway Torque
- 450 ft-lb
Description
Impact Wrench, Drive Size 1/2 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity 5.0 AH
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.