Impact Wrench

  • Mfr # DCF937B
  • Zoro # G822785137
product price: 
$
362.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Power Source
Cordless
Drive Size
7/16 in
Throttle Type
Trigger
Battery Series
20V MAX*
Impact Rated
Impact Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCF937B
Zoro #
G822785137
UPC #
0885911978941
Country of Origin
China
Power Source
Cordless
Throttle Type
Trigger
Battery Series
20V MAX*
Impact Rated
Impact Rated
Tool Weight
4.5 lb
Features
4-Mode Speed Selection - Optimize Tool Performance with Timber Screw(TM) Mode that Helps Increase the Speed of Wood Driving Applications, Lift Ring - Access Difficult Spots Such as Utility Poles with the Lift Ring that can Help Maneuver the Tool into Place, Part of our Best Performing Line of 20V Max* Power Tools Innovative Power Tools Designed to Deliver Certainty for the World's Toughest Pros
Fastening Torque
600 ft-lb
Item
Impact Wrench
Battery Platform
20V MAX*
Anvil Style
Standard
Motor Type
Brushless
Drive Type
Standard
Tool Series
20V MAX* XR(R)
Includes
Belt Hook, DCF937B 20V MAX* XR(R) Brushless Cordless 7/16 in Impact Wrench
Includes Battery
Tool Only
Number of Batteries Included
0
Retainer Type
Quick Change Hex
Speed Control
Variable
No Load Speed
850 RPM, 2,200 RPM
Voltage
20 V
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Number of Chargers Included
0
Handle Type
Pistol Grip
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Drive Size
7/16 in
Overall Length
8 in
Wire Rope Length
8 in
Length
8 in
Fits Chest Size
4-Mode Speed Selection - Optimize Tool Performance with Timber Screw(TM) Mode that Helps Increase the Speed of Wood Driving Applications, Lift Ring - Access Difficult Spots Such as Utility Poles with the Lift Ring that can Help Maneuver the Tool into Place, Part of our Best Performing Line of 20V Max* Power Tools Innovative Power Tools Designed to Deliver Certainty for the World's Toughest Pros

Description

Impact Wrench, Drive Size 7/16 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 4.5 lb

Ratings & reviews