Impact Wrench

  • Mfr # DCF961GH1
  • Zoro # G222784891
product price: 
$
569.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Anvil Style
Standard
Drive Size
1/2 in
Tool Series
20V MAX* XR(R)
Number of Chargers Included
1
Battery Type
Pouch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCF961GH1
Zoro #
G222784891
UPC #
0885911926317
Country of Origin
China
Anvil Style
Standard
Tool Series
20V MAX* XR(R)
Number of Chargers Included
1
Battery Type
Pouch
Breakaway Torque
1,900 ft-lb
Impact Rated
Impact Rated
Battery Series
20V MAX*
Fastening Torque
1,320 ft-lb
No Load Speed
1,200 RPM
Battery Manufacturing Model Number
DCP520G
Includes Battery
Battery Included
Includes
Charger, DCF961 20V MAX* XR(R) 1/2 in High-Torque Impact Wrench, DCP520G XR POWERSTACK(TM) Oil-Resistant 5Ah Battery, Kit Bag
Battery Platform
20V MAX*
Battery Capacity
5.0 Ah
Battery Chemistry
Li-Ion
Number of Batteries Included
1
Handle Type
Pistol Grip
Voltage
20 V
Torque - Maximum
1,900 ft-lb
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Number of Speed Settings
3
Power Source
Cordless
Item
Impact Wrench
Motor Type
Brushless
Retainer Type
Friction Ring
Drive Type
Standard
Features
Combats Harsh Environments - Resist Damage from Oil, Grease and Solvents with Oil-resistant Tool and Battery Housing, Operate On-Tool LED Work Light - to Illuminate Dark Workspaces
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Drive Size
1/2 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Combats Harsh Environments - Resist Damage from Oil, Grease and Solvents with Oil-resistant Tool and Battery Housing, Operate On-Tool LED Work Light - to Illuminate Dark Workspaces

Description

Impact Wrench, Drive Size 1/2 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Features Combats Harsh Environments - Resist Damage from Oil, Grease and Solvents with Oil-resistant Tool and Battery Housing, Operate On-Tool LED Work Light - to Illuminate Dark Workspaces, Includes Charger, DCF961 20V MAX* XR(R) 1/2 in High-Torque Impact Wrench, DCP520G XR POWERSTACK(TM) Oil-Resistant 5Ah Battery, Kit Bag

Restrictions

Hazardous material

Ratings & reviews