Zoro Homepage

Impact Wrench Kit, 20 V DC, Hex

  • Mfr # DCF898B/DCB205C

  • Zoro # G313321929


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
7/16 in
Max. Torque
500 ft-lb
Battery Capacity
5.0 Ah
Includes
(1) DCB1104, (1) DCB205, (1) DCF898
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF898B/DCB205C
Zoro #
G313321929
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
7/16 in
Overall Length
8 3/4 in

Details

Voltage
20 V DC
Max. Torque
500 ft-lb
Battery Capacity
5.0 Ah
Includes
(1) DCB1104, (1) DCB205, (1) DCF898
Number of Batteries Included
1
Power Source
Cordless
Free Speed
1,900 RPM
Fastening Torque
500 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
3
Case Included
No
Drive Type
Standard
Clutch Style
Keyless
Handle Type
Pistol Grip
Tool Weight
5.8 lb
Charger Included
Yes
Wireless Tool Tracking
No
Breakaway Torque
500 ft-lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Model No.
DCB205
Impact Rated
Impact Rated
Built-In Light
Yes
Features
LED Light with 20 Second Delay, Multi Speed Control
Retainer Type
Quick Change Hex
Shop By
Hot Buys
Actuation
Trigger
Battery Series
20V MAX*
Tool Style
Compact
Handle Material
Plastic
Housing Material
Plastic
Explosive Environment Rated
No
Reaction Bar
No
Charger Model
DCB1104
Lock-Off Switch
No
Tool Series
20V MAX* XR(R)
Includes Lock-Off Switch
No Lock-Off Switch
Anvil Style
Standard
Drive Shape
Hex
Includes Reaction Bar
No Reaction Bar
Includes Case
Case Not Included
Throttle Type
Trigger
Number of Chargers Included
1
Torque - Maximum
500 ft-lb
No Load Speed
1,900 RPM
Motor Type
Brushless
Charger Manufacturing Model Number
DCB1104
Battery Manufacturing Model Number
DCB205

Description

Impact Wrench Kit, Drive Size 7/16 in, Max. Torque 500 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 5.8 lb, Clutch Style Keyless, Features LED Light with 20 Second Delay, Multi Speed Control, Includes (1) DCB1104, (1) DCB205, (1) DCF898

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.