Zoro Homepage

Insert Bit, 1/4In, Hex, 5In, 1In, PK50

  • Mfr # DWA1HX564IRB

  • Zoro # G7633227


product price: $25.29
/pk 50, $0.51/ea

Key Features

Bit Style
Hex
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA1HX564IRB
Zoro #
G7633227
UPC #
885911340076
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
5/64 in
Point Size
5/64"
Shank Size
1/4 in
Bit Length
1"

Details

Item
Insert Bit
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Hex
Finish
Magnesium Phosphate
Material
S2 Steel
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Fastening Tool Item
Insert Bit
Single End/Double End
Single End
Application - Tools
Impact
Shank Shape
Hex
For Tool Type
Impact
Product Type
Insert Bit
End Design
Single End
Head Style
Hex

Description

Insert Bit, Application - Tools Impact, Bit Style Hex, Fastening Tool Tip Size 5/64 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Magnesium Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.