Shop CRAFTSMAN
See all product information
Create Account
Wrenches, 5 Piece 6-Point Metric Flare N
- Mfr # CMMT99333
- Zoro # G003927370
product price:Â
$
39.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
SAE or Metric
Metric
Flexible Head
No
Material
Steel
Number of Pieces
5
Finish
Polished chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT99333
- Zoro #
- G003927370
- UPC #
- 885911600873
- Country of Origin
- Taiwan, Province of China
- SAE or Metric
- Metric
- Flexible Head
- No
- Material
- Steel
- Number of Pieces
- 5
- Finish
- Polished chrome
- Item
- Wrenches, 5 Piece 6-Point Metric Flare N
Description
Wrenches, 5 Piece 6-Point Metric Flare N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.