This item is Discontinued.

Dewalt Insert Bit, 1/4In, Pozidriv, #1, 3-1/2In (50 Pack) DWA3PZ1IRB

Insert Bit, 1/4In, Pozidriv, #1, 3-1/2In (50 Pack) (Discontinued)

  • Mfr # DWA3PZ1IRB
  • Zoro # G7634112
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA3PZ1IRB
Zoro #
G7634112
UPC #
885911340496
Country of Origin
China

Dimensions

Fastening Tool Tip Size
#1
Hex Shank Size
1/4"
Overall Bit Length
3 1/2 in
Shank Size
3-1/2"
Point Size
#1
Overall Length
3-1/2"

Details

Application - Tools
Impact
Bit Style
Pozidriv(R)
Fastening Tool Item
Power Bit
Shank Style
Hex Power Drive
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
SAE or Metric
SAE
Impact Rated
Yes
Item
Power Bit
Finish
Magnesium Phosphate
Material
S2 Steel

Description

Power Bit, Application - Tools Impact, Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Overall Bit Length 3 1/2 in, Bit Style Pozidriv(R), Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.