This item is Discontinued.

Dewalt Insert Bit, 1/4In, Pozidriv, #2, 1In (50 Pack) DWA1PZ2IRB

Insert Bit, 1/4In, Pozidriv, #2, 1In (50 Pack) (Discontinued)

  • Mfr # DWA1PZ2IRB
  • Zoro # G7633333
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA1PZ2IRB
Zoro #
G7633333
UPC #
885911340434
Country of Origin
China

Dimensions

Fastening Tool Tip Size
#2
Hex Shank Size
1/4"
Overall Bit Length
1 in
Shank Size
1"
Point Size
#2
Overall Length
1"

Details

Application - Tools
Impact
Bit Style
Pozidriv(R)
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
Yes
SAE or Metric
SAE
Item
Insert Bit
Finish
Magnesium Phosphate
Material
S2 Steel

Description

Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Pozidriv(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.