This item is Discontinued.

Dewalt Insert Bit, 1/4In, Slotted, 12-14 (50 Pack) DWA3SL12IRB

Insert Bit, 1/4In, Slotted, 12-14 (50 Pack) (Discontinued)

  • Mfr # DWA3SL12IRB
  • Zoro # G7634155
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA3SL12IRB
Zoro #
G7634155
UPC #
885911340694
Country of Origin
China

Dimensions

Fastening Tool Tip Size
12F-14R
Hex Shank Size
1/4"
Overall Bit Length
3 1/2 in
Point Size
#12-14
Overall Length
3-1/2"
Shank Size
3-1/2"

Details

Application - Tools
Impact
Bit Style
Slotted
Fastening Tool Item
Power Bit
Shank Style
Hex Power Drive
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Finish
Magnesium Phosphate
SAE or Metric
SAE
Item
Power Bit
Impact Rated
Yes
Material
S2 Steel

Description

Power Bit, Application - Tools Impact, Fastening Tool Tip Size 12F-14R, Hex Shank Size 1/4 in, Overall Bit Length 3 1/2 in, Bit Style Slotted, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.