Insert Bit, 1/4In, Slotted, 4-6, 3-1/2In, PK50 (Discontinued)
- Mfr # DWA3SL4IRB
- Zoro # G7634173
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA3SL4IRB
Zoro #
G7634173
UPC #
885911340717
Country of Origin
China
Dimensions
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
3 1/2 in
Fastening Tool Tip Size
4F-6R
Point Size
4-6
Shank Size
1/4 in
Bit Length
3-1/2"
Details
Item
Power Bit
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Magnesium Phosphate
Material
S2 Steel
Impact Rated
Impact Rated
Fastening Tool Material
S2 Steel
Fastening Tool Item
Power Bit
Application - Tools
Impact
Single End/Double End
Single End
Shank Shape
Hex
Product Type
Power Bit
End Design
Single End
For Tool Type
Impact
Head Style
Slotted
Description
Power Bit, Application - Tools Impact, Bit Style Slotted, Fastening Tool Tip Size 4F-6R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Magnesium Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.