Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Rod Anchors, PK 100

  • Mfr # PFM2501438

  • Zoro # G912845420


product price: $299.99
/pk 100, $3.00/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Compatible Material
Concrete
Compatible Rod Size
1/4" to 3/4"
Overall Length
2.360 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFM2501438
Zoro #
G912845420
UPC #
075352320793
Country of Origin
China

Dimensions

Compatible Rod Size
1/4" to 3/4"
Overall Length
2.360 in

Details

Item
Insert Rod Anchor
Material
Steel
Finish
Zinc Plated
Compatible Material
Concrete

Description

Insert Rod Anchor, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.