Zoro Homepage

Interceptor Over-the-Head Ear Muffs, 29 dB NRR, Foldable, Yellow / Black

  • Mfr # DPG62-C

  • Zoro # G3876724


product price: $25.89
/ea

Key Features

Color
Yellow / Black
Series
Interceptor
Noise Reduction Rating NRR
29
Noise Reduction Rating
29 dB
Ear Muff Style
Over-the-Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG62-C
Zoro #
G3876724
UPC #
674326217390
Country of Origin
China

Dimensions

Width
9.5
Overall Length
10.5
Overall Width
9.5
Overall Height
4.5
Height
4.5
Length
10.5

Details

Item
Ear Muffs
Color
Yellow / Black
Series
Interceptor
Noise Reduction Rating NRR
29
Noise Reduction Rating
29 dB
Ear Muff Style
Over-the-Head
Standards
ANSI S3.19
Features
Earmuff Type
Foldable
Weight
0.6938
Ear Plug Color
Yellow / Black
Protection Type
Passive

Description

DEWALT(R)Interceptor(TM) Earmuff, Earmuff Style Over-the-Head, Noise Reduction Rating 29 dB, Earmuff Type Foldable, Standards ANSI S3.19, Features Compact, Lightweight, Weight 0.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.