
Jacket, Heated, Black, L
Mfr # DCHJ093D1-L
Zoro # G714573699
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Includes
USB power adapter
Number of Outside Pockets
3
Heat Settings
3
Lining Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCHJ093D1-L
Zoro #
G714573699
UPC #
0674326375038
Country of Origin
China
Dimensions
Size
L
Length
20.4 in
Details
Gender
Men's
Includes
USB power adapter
Number of Outside Pockets
3
Heat Settings
3
Lining Material
Polyester
Color
Black
Front Closure Type
Zipper
Material
Polyester
Description
Jacket, Heated, Black, L
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.