Zoro Homepage

Jacket, Heated, Black, L

  • Mfr # DCHJ102BD1-L

  • Zoro # G214573717


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
L
Front Closure Type
Zipper
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHJ102BD1-L
Zoro #
G214573717
UPC #
0674326382890
Country of Origin
China

Dimensions

Size
L

Details

Gender
Women's
Color
Black
Front Closure Type
Zipper
Material
Polyester

Description

Jacket, Heated, Black, L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.