Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW3798
Zoro #
G2558911
UPC #
028877466965
Country of Origin
United States
Dimensions
Length
3", 4"
Details
For Use With Saw Type
Jig Saws
Item
Jig Saw Blade Set
Primary Saw Application
Wood
Material
Bi-metal
Teeth per Inch
10, 12, 18, 24, 6
Shank Type
U
Number of Cutting Edges
1
Application
Wood and Metal
Includes
(3) Each Mfr. No. DW3703-5, DW3710-5, DW3715-5, DW3726-5, DW3724
Description
Jig Saw Blade Set, Teeth per Inch 10, 12, 18, 24, 6, For Use With Saw Type Jig Saws, Number of Cutting Edges 1, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.