Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Job Site Light Kit, 20V, LED, 3000 Lumens

  • Mfr # DCL079R1

  • Zoro # G3702139


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Lumens
3,000 lm
Standards
UL Listed
Includes
Battery, Charger
Features
Shroud Protects Light Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL079R1
Zoro #
G3702139
UPC #
885911534222
Country of Origin
China

Dimensions

Max. Height
88 in
Overall Length
9 in
Maximum Height
88 in
Minimum Height
39 in

Details

Item
Cordless Tripod Light
Voltage
20 V
Lumens
3,000 lm
Standards
UL Listed
Includes
Battery, Charger
Features
Shroud Protects Light Head
Lamp Type
LED
Use With Battery Mfr. No.
DCB204BT
Tool Weight
16 lb
Light Output Mode
High / Medium / Low
Corded/Cordless
Cordless
Series
No Series
Switch Type
Push Button
Number of Batteries
1
Corded/Banded
Cordless
Replacement Lamps
No
Base Style
Tripod
Water Penetration Rating
IP54
Focus
Fixed
Special Features
Latch Mechanism On Handle to Easily Extend and Collapse Legs, Natural White LED, Stays Cool to The Touch, Telescoping Pole Extends Light Head Over 7 ft, Three Brightness Settings to Customize Work Space Illumination, Tough Shroud Protects Light Head
Light Distribution
180 Degrees
Included Charger
Yes
Run Time
11 hr
Power Source
Cordless
Product Type
Tripod Light
Head Type
Rotating
Battery Capacity
6.0 Ah
Mount Type
Tripod
Compatible Battery Capacity
6.0 Ah
Maximum Head Rotation Angle
360 Degrees
Charger Model Number
11A157
Compatible Battery Model Number
DC9071, DC9091, DC9096, DC9182, DC9280, DC9360, DCB120, DCB127, DCB200, DCB201, DCB203, DCB203BT, DCB204, DCB204BT, DCB205, DCB205BT, DCB206, DCB207, DCB361, DCB606, DCB609
Lamp Life Battery Capacity Rating
6 Ah
Brightness Level
3,000 lm
Battery Model Number
DCB206
Number of Light Output Modes
3
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Battery Platform
20V MAX*
Number of Batteries Included
1
Maximum Brightness Level
3,000 lm
Charging Capability
Cordless Tool Battery
Compatible Charger Model Number
DCB107, DCB112, DCB113, DCB115, DCB118, DCB132

Description

The DEWALT 20V MAX* Cordless Tripod Light is built to light your workspace in the toughest jobsite conditions, with incredible durability in use, storage, or transport. Eliminate the hazardous heat of halogen with cutting edge LED technology that provides extended run time and natural white light. Variable brightness settings include 3000 lumens on high mode and let you customize illumination for your work area. Compact design with carry handle provides easy portability, and sets up in mere seconds. Rotating, pivoting head directs light where you need it. (Kit includes 20V MAX* 6Ah battery and charger)


  • • Natural white led provides accurate color visibility, long life span, and stays cool to the touch

  • • Three brightness settings to customize work space illumination

  • • Telescoping pole extends light head to 7 feet to reduce shadows and glare

Designed for:


  • • Drywall

  • • (1) DCB115 20V MAX* Charger

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Tough shroud protects light head and withstands jobsite conditions

  • • Over 11 hours run time*

  • • IP54 rating for weather and dust resistance

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.