This item is Discontinued.

Dewalt Jobsite Box, Yellow, 32 in W x 18 in D x 18-1/2 in H DWXJSB32Y

Jobsite Box, Yellow, 32 in W x 18 in D x 18-1/2 in H (Discontinued)

  • Mfr # DWXJSB32Y
  • Zoro # G708261694
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWXJSB32Y
Zoro #
G708261694
UPC #
67472262978
Country of Origin
China

Dimensions

Width
32 in
Depth
18 in
Height
18-1/2 in
Outside Height
18.5"

Details

Color
Yellow
Material
Steel
Features
Weather-Resistant, UV-Resistant Paint Finish, Lift Support
Jobsite Box Product Grouping
Jobsite Box
Finish
UV-resistant powder paint
Item
Jobsite Box
Includes
gas strut and mechanical lid support

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.