Jobsite Charger Radio Kit, Includes Battery (4 Ah)

  • Mfr # DCR025/DCB203
  • Zoro # G2610507
product price: 
$
436.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Use With
20V MAX and FLEXVOLT 20V/60V MAX Batteries, AC Power Cord
Battery Capacity
4 Ah
Features
Bluetooth Connectivity Up to 100 ft, Lightweight Design, Provide Clear and Rich Sound At All Volume Levels, Quick 35 min Charge Time
Number of Batteries Included
1
Voltage
20V DC, 60V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCR025/DCB203
Zoro #
G2610507
UPC #
-
Country of Origin
China

Dimensions

Tool Length
18 1/2 in
Tool Width
11 1/2 in
Tool Depth
13 in
Fits Chest Size
Bluetooth Connectivity Up to 100 ft, Lightweight Design, Provide Clear and Rich Sound At All Volume Levels, Quick 35 min Charge Time

Details

Item
Jobsite Charger Radio Kit
For Use With
20V MAX and FLEXVOLT 20V/60V MAX Batteries, AC Power Cord
Battery Capacity
4 Ah
Features
Bluetooth Connectivity Up to 100 ft, Lightweight Design, Provide Clear and Rich Sound At All Volume Levels, Quick 35 min Charge Time
Number of Batteries Included
1
Voltage
20V DC, 60V DC
Battery Pack Replacement
21RV47
Battery Included / Bare Tool
Battery Included
Includes
Battery
Cordless Tool Battery Type
Li-Ion
Charger Input Voltage
120V DC
Category Type
Jobsite Speaker
Battery Included
21RV47
Corded/Cordless
Cordless
Included Charger
No
Bluetooth Capability
Yes
Port Types
Auxiliary Port, USB Port
Battery Model Number
DCB203
Number of Outlets
2
Number Ports
2
Charging Capability
Yes
Cordless Tool Kit Contents
Bare Tool, Battery
Power Source
Cordless
Battery Series
20V MAX*
Battery Platform
20V MAX*
Battery Manufacturer Part Number
DCB203
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Jobsite Charger Radio Kit, Battery Platform 20V MAX*, Power Source Cordless, Tool Length 18 1/2 in, Tool Depth 13 in, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 4 Ah, Battery Included / Bare Tool Battery Included, Voltage 20V DC, 60V DC, Battery Model Number DCB203, Bluetooth Capability Yes, Charger Input Voltage 120V DC, Charging Capability Yes

Ratings & reviews