Shop DEWALT

Jobsite Radio, Cordless, AM/FM

  • Mfr # DCR028B/DCB2104-2
  • Zoro # G123366844

product price: 
$
615.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Grainger Part Number
852F97
Tool Series
20V MAX*
Product Type
Radio
Charging Type
USB
Battery Platform
20V MAX*
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCR028B/DCB2104-2
Zoro #
G123366844
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Width
15 in
Tool Length
15 1/4 in
Tool Depth
10 in
Tool Height
8 1/4 in
Fits Chest Size
AM/FM Radio with 6 Presets, Bluetooth Connectivity Up to 100 ft, Dual 3.5 in Woofers and 1 in Tweeters for Stereo Sound, Heavy-Duty Roll Cage with Antenna Slot

Details

Item
Radio Set
Battery Grainger Part Number
852F97
Tool Series
20V MAX*
Product Type
Radio
Charging Type
USB
Battery Platform
20V MAX*
Number of Presets Stations
12
Bluetooth Capability
Yes
Charging Capability
Yes
Includes Battery
Battery Included
Number of Batteries Included
2
Battery Capacity
4 Ah
Features
AM/FM Radio with 6 Presets, Bluetooth Connectivity Up to 100 ft, Dual 3.5 in Woofers and 1 in Tweeters for Stereo Sound, Heavy-Duty Roll Cage with Antenna Slot
Battery Manufacturer Part Number
DCB2104
Housing Material
Plastic
Battery Chemistry
Li-Ion
Includes
(1) Detachable 120V AC Power Cord, (2) DCB2104
Number of USB Ports
1
Voltage
20V DC
Play Modes
AM/FM, Bluetooth(R), USB
Battery Series
20V MAX*
Tool Weight
8 lb
Number of Chargers Included
0
Number Ports
3
Port Types
Auxiliary Port, Bass Reflex Port, USB Port
Compatible Battery Voltage
12V DC, 20V DC

Description

Radio Set, Battery Platform 20V MAX*, Product Type Radio, Play Modes AM/FM, Bluetooth(R), USB, Tool Length 15 1/4 in, Tool Depth 10 in, Tool Height 8 1/4 in, Battery Capacity 4 Ah, Voltage 20V DC, Charging Type USB, Number of Presets Stations 12, Bluetooth Capability Yes, Charging Capability Yes, Compatible Battery Voltage 12V DC, 20V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.