Jobsite Radio, Cordless, Bonus Starter Kit

  • Mfr # DCR028B
  • Zoro # G208789605
product price: 
$
532.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
Battery, Charger, Radio
Features
AM/FM Radio with 6 Presets, Bluetooth Connectivity Up to 100 ft, Dual 3.5 in Woofers and 1 in Tweeters for Stereo Sound, Heavy-Duty Roll Cage with Antenna Slot
Power Source
Cordless
Number of USB Ports
1
Standards
UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCR028B
Zoro #
G208789605
UPC #
-
Country of Origin
China

Dimensions

Tool Length
15 1/4 in
Tool Height
8 1/4 in
Tool Width
15 in
Tool Depth
10 in
Fits Chest Size
AM/FM Radio with 6 Presets, Bluetooth Connectivity Up to 100 ft, Dual 3.5 in Woofers and 1 in Tweeters for Stereo Sound, Heavy-Duty Roll Cage with Antenna Slot

Details

Item
Radio
Includes
Battery, Charger, Radio
Features
AM/FM Radio with 6 Presets, Bluetooth Connectivity Up to 100 ft, Dual 3.5 in Woofers and 1 in Tweeters for Stereo Sound, Heavy-Duty Roll Cage with Antenna Slot
Power Source
Cordless
Number of USB Ports
1
Standards
UL Listed
Charging Type
USB
Housing Material
Plastic
Included Charger
Yes
Play Modes
AM/FM, Auxiliary, Bluetooth(R), USB
Product Type
Radio
USB Charging Power
2 A
Number of Presets Stations
6
Series
20V MAX*
Bluetooth Capability
Yes
Tool Weight
8 lb
Battery Capacity
5 Ah
Memory Presets
6 AM/6 FM
Number of Batteries Included
1
Battery Platform
12V MAX*, 20V MAX*, FLEXVOLT(R)
Voltage
20V DC
Battery Model Number
DCBP520
Port Types
Auxiliary Port, Bass Reflex Port, USB Port
Charger Model Number
DCB115
Compatible Battery Voltage
12V DC, 20V DC
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Charger Manufacturer Part Number
DCB115
Tool Series
20V MAX*
Battery Manufacturer Part Number
DCBP520
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

The DEWALT DCR028B Jobsite Radio is a cordless radio intended for operation in various work environments. This model features Bluetooth connectivity with a range of up to 100 feet (range may vary based on environment and device), and includes AM/FM radio with memory presets available. The included battery and charger; compatible with DEWALT 12V MAX*, 20V MAX*, FLEXVOLT® batteries, or AC power using the included cord. A roll cage design intended to provide additional protection against impact helps safeguard the unit from impacts commonly encountered on job sites.


Key Features of the DEWALT DCR028B Jobsite Radio:

  • Bluetooth Capability: Supports wireless audio streaming via Bluetooth with an operating range of up to 100 ft (actual range may vary).

  • AM/FM Radio: Six memory presets per AM/FM band.

  • Stereo Sound: Equipped with dual 3.5 in. woofers, two 1 in. tweeters, and a bass reflex port for stereo sound output.

  • Power Options: Can be powered by compatible DEWALT batteries (12V MAX*, 20V MAX*, FLEXVOLT*) or connected to AC power; includes charger and battery.*

  • Device Charging: Integrated USB port provides up to 2A output for device charging.*

  • Durability: Plastic housing features roll cage design and antenna slot intended for increased durability.*

  • AUX Input: Built-in auxiliary port allows connection of external audio sources when needed.

Ratings & reviews