Jobsite Wireless Earphones
Mfr # 190 9935 DW2
Zoro # G608104589
product price: $39.79
/eaKey Features
Color
Black, Yellow
Material
Plastic, Metal
Includes
Ear Cushions, Micro-USB Charging Cable, Shirt Clip
Features
Bluetooth 5.0
For Use With
Cell Phones, Computers, Tablets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190 9935 DW2
Zoro #
G608104589
UPC #
826341043090
Country of Origin
China
Details
Color
Black, Yellow
Material
Plastic, Metal
Item
Jobsite Wireless Earphones
Includes
Ear Cushions, Micro-USB Charging Cable, Shirt Clip
Features
Bluetooth 5.0
For Use With
Cell Phones, Computers, Tablets
Type
Accessory
Voltage
5V DC
Product Type
Wireless Earbud
Resistance Properties
Water Resistant
Description
Jobsite Wireless Earphones, Material Plastic, Metal, Resistance Properties Water Resistant, Features Bluetooth 5.0, Color Black, Yellow, Product Type Wireless Earbud, For Use With Cell Phones, Computers, Tablets, Includes Ear Cushions, Micro-USB Charging Cable, Shirt Clip
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.