This item is Discontinued.

Dewalt Knee Pads, Hard, Neoprene Foam, Univseral DG5224

Knee Pads, Hard, Neoprene Foam, Univseral (Discontinued)

  • Mfr # DG5224
  • Zoro # G2389572
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DG5224
Zoro #
G2389572
UPC #
084298952241
Country of Origin
Multiple

Dimensions

Elbow and Knee Pad Size
Universal
Thickness
1"
Size
One Size Fits All

Details

Strap Material
Nylon
Color
Black/Yellow
Style
Non-marring
Cap Material
Polyester
Item
Knee Pads
Number of Straps
2
Closure Type
Quick Release
Pad Material
EVA

Description

Knee Pads, Color Black/Yellow, Size One Size Fits All, Number of Straps 2, Strap Material Nylon, Cap Material Polyester, Pad Material EVA, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.