This item is Discontinued.

Dewalt Knee Pads, Swivel, PU, Gel, Universal, PR DG5217

Knee Pads, Swivel, PU, Gel, Universal, PR (Discontinued)

  • Mfr # DG5217
  • Zoro # G1225874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG5217
Zoro #
G1225874
UPC #
084298952173
Country of Origin
Multiple

Dimensions

Elbow and Knee Pad Size
Universal
Thickness
1"
Size
Universal

Details

Item
Knee Pad
Style
Stabilizer
Cap Material
Rubber
Number of Straps
2
Closure Type
Button and Loop
Color
Black
Pad Material
Gel, Foam
Strap Material
Rubber
Product Type
Knee Pad
Cap Stabilization
Stabilizing Cap

Description

Knee Pad, Color Black, Size Universal, Number of Straps 2, Strap Material Rubber, Cap Material Rubber, Pad Material Gel, Foam, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.