Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Die, 4 in Hole Sz

  • Mfr # DCE600400D

  • Zoro # G316558223


product price: $304.00
/ea
Free Shipping & Returns

Key Features

Draw Stud Diameter
4 in
Knockout Punch Component Included
Die
Material Application
Stainless Steel, Steel
Measurement Type
SAE
Maximum Sheet Metal Capacity-Steel
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE600400D
Zoro #
G316558223
UPC #
885911796460
Country of Origin
Switzerland

Dimensions

Draw Stud Diameter
4 in
Exact Hole Diameter
4 in
Nominal Hole Size
4 in

Details

Knockout Punch Component Included
Die
Material Application
Stainless Steel, Steel
Measurement Type
SAE
Maximum Sheet Metal Capacity-Steel
10 ga
For Use With Tool Type
Hydraulic Knockout Tool
Item
Knockout Die
Number of Pieces
1
Includes Draw Stud
No
Punch Shape
Round

Description

Knockout Die, For Use With Tool Type Hydraulic Knockout Tool, Knockout Punch Component Included Die, Material Application Stainless Steel, Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 4 in, Slug Type Not Applicable, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Draw Stud Diameter 4 in, Draw Stud Length Not Applicable, Exact Hole Diameter 4 in, Measurement Type SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.