Label Kit
Mfr # PK-DXL2010-XX
Zoro # G2102460
product price: $7.55
/eaSold in multiples of 2 for $15.10
Key Features
For Use With Mfr. Model Number
DXL2010-02, DXL2010-03, DXL2010-04, DXL2010-05, DXL2010-06, DXL2010-08, DXL2010-10
Fits Brand
Louisville Ladder
Number of Safety and Hazard Labels
5
Number of Duty Rating Labels
1
Compatible Ladder Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK-DXL2010-XX
Zoro #
G2102460
UPC #
-
Country of Origin
Mexico
Details
Item
Label Kit
For Use With Mfr. Model Number
DXL2010-02, DXL2010-03, DXL2010-04, DXL2010-05, DXL2010-06, DXL2010-08, DXL2010-10
Fits Brand
Louisville Ladder
Number of Safety and Hazard Labels
5
Number of Duty Rating Labels
1
Compatible Ladder Material
Aluminum
Number of Instruction Labels
2
Compatible Load Capacity
300 lb
Language
English, French, Spanish
Compatible ANSI Duty Rating
Type IA
Compatible with Series
DXL2010-XX
Compatible Ladder Type
Stepladders
Compatible with Manufacturer Model Number
DXL2010-02, DXL2010-03, DXL2010-04, DXL2010-05, DXL2010-06, DXL2010-08, DXL2010-10
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Manufacturer Model Number
DXL2010-02, DXL2010-03, DXL2010-04, DXL2010-05, DXL2010-06, DXL2010-08, DXL2010-10
Compatible Manufacturer Part Number
DXL2010-02, DXL2010-03, DXL2010-04, DXL2010-05, DXL2010-06, DXL2010-08, DXL2010-10
Compatible with Manufacturer Model No.
DXL2010-02, DXL2010-03, DXL2010-04, DXL2010-05, DXL2010-06, DXL2010-08, DXL2010-10
Compatible with Mfr. Model No.
DXL2010-02, DXL2010-03, DXL2010-04, DXL2010-05, DXL2010-06, DXL2010-08, DXL2010-10
For Use with Mfr Model Number
DXL2010-02, DXL2010-03, DXL2010-04, DXL2010-05, DXL2010-06, DXL2010-08, DXL2010-10
Compatible Pump Manufacturer Part Number
DXL2010-02, DXL2010-03, DXL2010-04, DXL2010-05, DXL2010-06, DXL2010-08, DXL2010-10
Compatible Mfr. Model Number
DXL2010-02, DXL2010-03, DXL2010-04, DXL2010-05, DXL2010-06, DXL2010-08, DXL2010-10
Description
Label Kit, For Use With Grainger Item Number 20X983, 20X984, 20X985, 20X986, 20X987, 20X988, 20X989, For Use With Mfr. Model Number DXL2010-02, DXL2010-03, DXL2010-04, DXL2010-05, DXL2010-06, DXL2010-08, DXL2010-10, Fits Brand Louisville
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.