Zoro Homepage

Label Kit

  • Mfr # PK-DXL3410-XX

  • Zoro # G2102445


product price: $6.19
/ea

Key Features

For Use With Mfr. Model Number
DXL3410-04, DXL3410-06, DXL3410-08, DXL3410-10, DXL3410-12
Fits Brand
Louisville Ladder
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Instruction Labels
2
Compatible with Manufacturer Model Number
DXL3410-04, DXL3410-06, DXL3410-08, DXL3410-10, DXL3410-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-DXL3410-XX
Zoro #
G2102445
UPC #
-
Country of Origin
Mexico

Details

Item
Label Kit
For Use With Mfr. Model Number
DXL3410-04, DXL3410-06, DXL3410-08, DXL3410-10, DXL3410-12
Fits Brand
Louisville Ladder
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Instruction Labels
2
Compatible with Manufacturer Model Number
DXL3410-04, DXL3410-06, DXL3410-08, DXL3410-10, DXL3410-12
Number of Duty Rating Labels
1
Language
English, French, Spanish
Number of Safety and Hazard Labels
5
Compatible with Series
DXL3410-XX
Compatible Load Capacity
375 lb
Compatible Ladder Material
Fiberglass
Compatible Ladder Type
Stepladders
Compatible ANSI Duty Rating
Type IAA
Compatible Manufacturer Model Number
DXL3410-04, DXL3410-06, DXL3410-08, DXL3410-10, DXL3410-12
Compatible Manufacturer Part Number
DXL3410-04, DXL3410-06, DXL3410-08, DXL3410-10, DXL3410-12
Compatible with Manufacturer Model No.
DXL3410-04, DXL3410-06, DXL3410-08, DXL3410-10, DXL3410-12
Compatible with Mfr. Model No.
DXL3410-04, DXL3410-06, DXL3410-08, DXL3410-10, DXL3410-12
For Use with Mfr Model Number
DXL3410-04, DXL3410-06, DXL3410-08, DXL3410-10, DXL3410-12
Compatible Pump Manufacturer Part Number
DXL3410-04, DXL3410-06, DXL3410-08, DXL3410-10, DXL3410-12
Compatible Mfr. Model Number
DXL3410-04, DXL3410-06, DXL3410-08, DXL3410-10, DXL3410-12

Description

Label Kit, For Use With Grainger Item Number 20X992, 20X993, 20X994, 20X995, 20X996, For Use With Mfr. Model Number DXL3410-04, DXL3410-06, DXL3410-08, DXL3410-10, DXL3410-12, Fits Brand Louisville

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.