Label Kit
Mfr # PK-DXL3810-XX
Zoro # G2102436
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
DXL3810-06, DXL3810-08
Compatible with Series
DXL3810-XX
Language
English, French, Spanish
Compatible ANSI Duty Rating
Type IAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK-DXL3810-XX
Zoro #
G2102436
UPC #
-
Country of Origin
Mexico
Details
Item
Label Kit
Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
DXL3810-06, DXL3810-08
Compatible with Series
DXL3810-XX
Language
English, French, Spanish
Compatible ANSI Duty Rating
Type IAA
Compatible with Manufacturer Model Number
DXL3810-06, DXL3810-08
Compatible Ladder Type
Stepladders
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Duty Rating Labels
1
Compatible Ladder Material
Fiberglass
Number of Safety and Hazard Labels
5
Compatible Load Capacity
500 lb
Number of Instruction Labels
2
Compatible Manufacturer Model Number
DXL3810-06, DXL3810-08
Compatible Manufacturer Part Number
DXL3810-06, DXL3810-08
Compatible with Manufacturer Model No.
DXL3810-06, DXL3810-08
Compatible with Mfr. Model No.
DXL3810-06, DXL3810-08
For Use with Mfr Model Number
DXL3810-06, DXL3810-08
Compatible Pump Manufacturer Part Number
DXL3810-06, DXL3810-08
Compatible Mfr. Model Number
DXL3810-06, DXL3810-08
Description
Label Kit, For Use With Grainger Item Number 20X990, 20X991, For Use With Mfr. Model Number DXL3810-06, DXL3810-08, Fits Brand Louisville
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.