Zoro Homepage

Ladder Hook

  • Mfr # DWST82810

  • Zoro # G614544386


product price: $19.45
/ea

Key Features

Overall Height
10 in
Overall Length
10 in
Material
Steel
Color
Black, Yellow
Overall Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST82810
Zoro #
G614544386
UPC #
885911898690
Country of Origin
Belgium

Dimensions

Overall Height
10 in
Overall Length
10 in
Overall Depth
19 in

Details

Item
Hook
Material
Steel
Color
Black, Yellow
Total Load Capacity
25 lb
Number of Pieces
1
For Tool Type
Ladders

Description

Ladder Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.