Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWH050K
Zoro #
G7422737
UPC #
885911373517
Country of Origin
Czechia
Dimensions
Length
19-1/4"
Overall Length
14 3/4 in
Overall Width
6 3/4 in
Maximum Application Diameter
2 in
Compatible Hose Diameters
5/16 in, 9/16 in
Details
For Use With
Large Hammer Dust Extraction - Hole Cleaning
Item
Dust Extraction Surface Attachment
Includes
5/16 in Hole Cleaning Tube, 9/16 in Hole Cleaning Tube, 1-1/2 in Hole Drilling Head Attachment, 2 in Hole Drilling Head Attachment, Dust Extractor Body
Application
Drilling
Product Type
Dust Extraction Surface Attachment
Optimal Drilling Range Maximum
2 in
Wet or Dry Use
Dry
Compatible Tool Type
Demolition Hammers, Rotary Hammers
Battery Series
20V
Compatible with Manufacturer Part Number
DeWalt Rotary Hammers
Number of Pieces
6
Solid Bit Optimal Drilling Range in Concrete
1/2 in to 2 in
Kit Contents
(1) 1 1/2 in Hole Drilling Head Attachment, (1) 2 in Hole Drilling Head Attachment, (1) 5/16 in Hole Cleaning Tube, (1) 9/16 in Hole Cleaning Tube, (1) Dust Extractor Body, (1) Kitbox
Dust Compartment Type
Separate Vacuum
Compatible Chuck Style
SDS-Max
Extractor Mounting Location
Work Surface
OSHA Table 1 Compliant
Part of OSHA Table 1 Compliant Solution
Hose Connector Type
Universal Hose Connector
Description
Dust Extraction Surface Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location Work Surface, Compatible Chuck Style SDS-Max, Application Drilling, Compatible Hose Diameters 5/16 in, 9/16 in, Wet or Dry Use Dry, Maximum Application Diameter 2 in, Solid Bit Optimal Drilling Range in Concrete 1/2 in to 2 in, Product Type Dust Extraction Surface Attachment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.