Laser, Blk/Yellow, 3 11/16 in L
- Mfr # DCLEARRCR1
- Zoro # G724937733
product price:Â
$
699.00
/ea
Free Shipping & Returns
Key Features
Accessory Type
Remote Control Detector
Overall Width
2 3/8 in
Includes
(1) Remote Control Detector
Material
Plastic
Compatible with Level Type
Rotary Laser Levels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCLEARRCR1
- Zoro #
- G724937733
- UPC #
- 0198706010741
- Country of Origin
- China
- Accessory Type
- Remote Control Detector
- Item
- Remote Control Detector
- Includes
- (1) Remote Control Detector
- Material
- Plastic
- Compatible with Level Type
- Rotary Laser Levels
- Number of Pieces
- 1
- Compatible with Manufacturer Model Number
- DCLE35121GE1
- Color
- Black, Yellow
- Shell Material
- Plastic
- Wire Color
- Black, Yellow
- Compatible Manufacturer Part Number
- DCLE35121GE1
- Compatible Manufacturer Model Number
- DCLE35121GE1
- Traction Material
- Plastic
Dimensions
- Overall Width
- 2 3/8 in
- Overall Length
- 3 11/16 in
- Overall Height
- 7 1/16 in
- Length
- 3 11/16 in
Description
Remote Control Detector, Length 3 11/16 in, Accessory Type Remote Control Detector, Overall Height 7 1/16 in, Overall Width 2 3/8 in, Compatible with Level Type Rotary Laser Levels, Material Plastic, Color Black, Yellow, Compatible Manufacturer Part Number DCLE35121GE1, Includes (1) Remote Control Detector, Number of Pieces 1, Thread Size Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.