MountingBracket, Blk/Yellow, 5/8"Thread
- Mfr # DCLEARBR
- Zoro # G924937830
product price:Â
$
199.00
/ea
Free Shipping & Returns
Key Features
Accessory Type
Wall and Ceiling Mounting Bracket
Includes
(1) Ceiling Bracket
Compatible with Level Type
Rotary Laser Levels
Color
Black, Yellow
Overall Length
14 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCLEARBR
- Zoro #
- G924937830
- UPC #
- 0198706010765
- Country of Origin
- Viet Nam
- Item
- Wall & Ceiling Mounting Bracket
- Accessory Type
- Wall and Ceiling Mounting Bracket
- Includes
- (1) Ceiling Bracket
- Compatible with Level Type
- Rotary Laser Levels
- Color
- Black, Yellow
- Number of Pieces
- 1
- Material
- Plastic
- Compatible with Manufacturer Model Number
- DCLE35121GE1
- Shell Material
- Plastic
- Wire Color
- Black, Yellow
- Compatible Manufacturer Part Number
- DCLE35121GE1
- Compatible Manufacturer Model Number
- DCLE35121GE1
- Traction Material
- Plastic
Dimensions
- Overall Length
- 14 3/8 in
- Thread Size
- 5/8"
- Overall Width
- 10 7/16 in
- Overall Height
- 7 7/8 in
- Length
- 14 3/8 in
Description
Wall & Ceiling Mounting Bracket, Overall Length 14 3/8 in, Accessory Type Wall and Ceiling Mounting Bracket, Overall Height 7 7/8 in, Overall Width 10 7/16 in, Compatible with Level Type Rotary Laser Levels, Material Plastic, Color Black, Yellow, Compatible with Manufacturer Model Number DCLE35121GE1, Includes (1) Ceiling Bracket, Number of Pieces 1, Thread Size 5/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.