Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW03201
Zoro #
G5756689
UPC #
885911430401
Country of Origin
Hungary
Details
Item
Laser Distance Meter
Indoor/Outdoor
Indoor, Outdoor
Maximum Measuring Distance
660 ft
Accuracy
+/-1/16"
Distance Meter Functions
Area, Calculator, Distance, Height Profile Measurement, Height Tracking, Inclination Tracking, Measuring On Sloped Objects, Min/Max Measuring, Pythagoras 1, Pythagoras 2, Smart Horizontal Mode, Stake Out, Timer, Trapezium, Triangle Area, Volume
Battery Type
(2) AA
Range
0 to 660 ft.
Includes
Unit Pouch, Batteries, Target
Features
Function
Display
LCD
Description
Laser Distance Meter, Accuracy +/-1/16 in, Includes Unit Pouch, Batteries, Target, Features Built in Digital Camera with 4 Times Zoom Enables Long Range Measurement in Unfavorable Light Conditions, 360 Degrees Tilt Sensor Measures At Any Angle and Against Reflective Surfaces, Height Profile Measurement Track Variance in Height, Bluetooth Connectivity with App, 3 Different End Piece Configurations, Integrated Tripod Thread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.