Laser, Rd, 17-1/4 in

  • Mfr # DW079LR/DCB205
  • Zoro # G206430059
product price: 
$
1,667.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Laser Usage Environment
Exterior/Interior
Laser Projection
Horizontal
Leveling Type
Electronic Self-Leveling
Number of Beams
3
Number of Dots
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DW079LR/DCB205
Zoro #
G206430059
UPC #
-
Country of Origin
Multiple

Dimensions

Length
11 7/8 in
Height
13 in
Width
17 1/4 in
Thread Size
5/8"-11
Overall Height
13 in
Overall Width
17 1/4 in
Overall Depth
11 7/8 in
Tripod Thread Size
5/8"-11
Fits Chest Size
5 Degrees Slope, Red Beam

Details

Item
Laser
Laser Usage Environment
Exterior/Interior
Laser Projection
Horizontal
Leveling Type
Electronic Self-Leveling
Number of Beams
3
Number of Dots
2
Number of Lines
0
Laser Color
Red
Range w/o Detector
150 ft
Visual/Audible Indicators
Yes
Plumb Up
Yes
Range w/Detector
2,000 ft
Power Source
Battery
IP Rating
IP67
Laser Class
3
Auto Shutoff
Yes
Number of 45 Degree Vials
0
Grade Capability
Single
Preset Angle
None
Includes
Case, Bracket, Charger, Laser Glasses, Remote Control, Target
Rotating Speed
0 RPM, 300 RPM, 600 RPM, 1,200 RPM
Slope
+/- 10 Degrees
Number of Plumb Vials
0
Number of Level Vials
0
Plumb Down
Yes
Total Number of Vials
0
Auto Leveling Range
+/-5 Degrees
Number of Scanning Modes
3
Accuracy
+/-1/16 in @ 100 ft
Features
5 Degrees Slope, Red Beam
Mount Type
Mounting Bracket
Number of Planes
0
Includes Batteries
Batteries Included
Automatic Shutoff
Yes
Self-Leveling Range
+/-5 Degrees
Use Location
Indoor, Outdoor
Number of 45 Vials
0
Laser Beam Color
Red
Power Source - old
Battery

Description

Laser, Accuracy +/-1/16 in @ 100 ft, Features 5 Degrees Slope, Red Beam, Includes Case, Bracket, Charger, Laser Glasses, Remote Control, Target, Number of Beams 3, Number of Planes 0, Number of Dots 2, Number of Lines 0, Mount Type Mounting Bracket, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Laser Beam Color Red, Number of Level Vials 0, Number of Plumb Vials 0, Number of Scanning Modes 3, Total Number of Vials 0

Ratings & reviews