Shop DEWALT

Line Laser, Grn, 100 ft, AA

  • Mfr # DCLE14301G
  • Zoro # G822254657

product price: 
$
615.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Indoor Range - Maximum
100 ft
Number of Planes
3
Power Source
Battery
Standards
21 CFR 1040.10 and 1040.11, 47 CFR and 2.1077, CSA STD C22.2 No. 61010-1, IEC 60825-1 Ed. 3, UL STDS 61010-1 and 2595
Working Range without Detector - Maximum
100 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCLE14301G
Zoro #
G822254657
UPC #
885911996594
Country of Origin
China
Indoor Range - Maximum
100 ft
Number of Planes
3
Power Source
Battery
Standards
21 CFR 1040.10 and 1040.11, 47 CFR and 2.1077, CSA STD C22.2 No. 61010-1, IEC 60825-1 Ed. 3, UL STDS 61010-1 and 2595
Working Range without Detector - Maximum
100 ft
Accuracy
+/-1/8 in @ 33 ft
Leveling Type
Pendulum Self-Leveling
Laser Output
2 mW
Battery Type
AA
Includes Batteries
Batteries Included
Material
Plastic
Operating Temperature - Maximum
122 Degrees F
Laser Beam Color
Green
Laser Projection
Horizontal, Vertical
Features
Compact Design, Can be Used While Plugged into the Power Adapter, Fine Adjustment Knob
Laser Class
Class 2
Operating Temperature - Minimum
32 Degrees F
Working Range with Detector - Maximum
260 ft
IP Rating
IP54
Mount Type
Magnetic, Tripod
Item
Line Laser
Includes
Remote Control, Cable and Charger Compatible with USB-C Cables and Connectors, Mounting Plate, Power Adapter, Storage Case
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Tripod Thread Size
1/4 in, 5/8 in
Fits Chest Size
Compact Design, Can be Used While Plugged into the Power Adapter, Fine Adjustment Knob

Description

Line Laser, Accuracy +/-1/8 in @ 33 ft, Battery Type AA, Features Compact Design, Can be Used While Plugged into the Power Adapter, Fine Adjustment Knob, Includes Remote Control, Cable and Charger Compatible with USB-C Cables and Connectors, Mounting Plate, Power Adapter, Storage Case, Number of Planes 3, Number of Dots Not Applicable, Number of Lines Not Applicable, Working Range with Detector - Maximum 260 ft, Working Range without Detector - Maximum 100 ft, Mount Type Magnetic, Tripod

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.