Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA2509
Zoro #
G8179516
UPC #
885911299503
Country of Origin
China
Dimensions
Drive Size
1/4"
Shank Size
1/4"
Overall Length
2-3/4"
Overall Bit Length
2 1/2 in
Hex Shank Size
1/4"
Details
Material
Steel
Bit Style
Holder
Measurement Type
SAE
Number of Pieces
2
Locking
Screw Lock
Impact Rated
Yes
Bit Retainer Type
Locking Quick Change
Shank Style
Hex
Bit Holder Drive Type
Hex
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Material
Steel
Item
Load Holder
Fastening Tool Item
Load Holder
SAE or Metric
SAE
Application - Tools
Impact
Description
Load Holder, Drive Size 1/4 in, Bit Holder Drive Type Hex, Shank Style Hex, Fastening Tool Material Steel, Bit Retainer Type Locking Quick Change, Magnetic, Impact Rated Yes, Number of Pieces 2
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.