Shop DEWALT
See all product information
Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK
Mfr # 05025S-PWR
Zoro # G0471375
product price:Â $14.99
/pk 25, $0.60/eaKey Features
Compatible Material
Concrete; Brick
Anchor Diameter
1/2"
Overall Length
2-1/2"
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
05025S-PWR
Zoro #
G0471375
UPC #
753527770238
Country of Origin
China
Dimensions
Anchor Diameter
1/2"
Overall Length
2-1/2"
Drill Bit Size
1/2"
Thread Size
3/8"-16
Minimum Installation Depth
1-1/2"
Anchor Length
2 1/2 in
Nut Width
0.5625 in
Washer Outside Diameter
1 in
Minimum Hole Depth
9/16 in
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 2 1/2 in, Thread Size 3/8 In.-16, Drive Type External Hex, Head Type Hex, Nut Width 0.5625 in, Washer Outside Diameter 1 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/2 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 18 ft-lb, Maximum Installation Torque 18 ft-lb, Minimum Installation Depth 1 1/2 in, Minimum Hole Depth 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.