Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 100 PK
- Mfr # 05305S-PWR
- Zoro # G8721535
product price:Â
$
35.39
/pk of 100, $0.35/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete, Masonry
Anchor Diameter
1/4"
Overall Length
1-1/2"
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05305S-PWR
- Zoro #
- G8721535
- UPC #
- 753527776650
- Country of Origin
- China
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 1-1/2"
- Drill Bit Size
- 1/4"
- Thread Size
- #10-24
- Minimum Installation Depth
- 1 in
- Minimum Hole Depth
- 5/16 in
- Anchor Length
- 1 1/2 in
- Washer Outside Diameter
- 0.5 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
- Fits Chest Size
- Preassembled
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 1 1/2 in, Thread Size #10-24, Drive Type Slotted, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter 0.5 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/4 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 4 ft-lb, Maximum Installation Torque 4 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.