CAD

Screw-Bolt+ Concrete Screw, Concrete, 2 1/4 in Size, 2-1/4" L, Steel Zinc Plated, 100 PK

  • Mfr # PFM1411060
  • Zoro # G1722161
CAD Available
product price: 
$
41.99
/pk of 100, $0.42/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Zinc Plated
Head Type
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFM1411060
Zoro #
G1722161
UPC #
075352304922
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
2-1/4"
Drill Bit Size
1/4"
Minimum Installation Depth
1 in
Max. Work Thickness
1 1/4 in
Screw Size
2 1/4 in
Thread Length
1 5/8 in
Head Width
0.438 in
Body Length
2 1/4 in
Head Height
0.33 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Details

CAD Available
Yes
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ACI 355.2, ASTM E488
Industry Standards
ICC-ES AC193
Edge Distance
1 1/2 in
Material Grade
Not Graded
Ultimate Tension (Lbs.)
2,955 lb
Seismic Approved
Yes
ICC Approved for Un-Cracked Concrete
Yes
ICC Approved for Cracked Concrete
Yes
Manufacturer Location
Globally Sourced
Screw Anchor Type
Concrete Screw Anchor
System of Measurement
Inch
Removable
Removable
Material Grade/Class
Grade SW
Shell Material
Steel
Ultimate Shear Strength (4,000 psi Concrete)
1,920 lb
ICC Approval Type
Cracked and Uncracked Concrete

Description

Screw Anchor, Anchor Diameter 1/4 in, Screw Size 2 1/4 in, Overall Length 2 1/4 in, Thread Length 1 5/8 in, Head Type Hex, Head Width 0.438 in, Head Height 0.33 in, Drive Type External Hex, Material Steel, Finish Zinc-Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 1/4 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products