Shop DEWALT

Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK

  • Mfr # 06174S-PWR

  • Zoro # G8721702


product price:  $214.99
/pk 50, $4.30/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Brick
Anchor Diameter
3/8"
Overall Length
4"
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
06174S-PWR
Zoro #
G8721702
UPC #
753527786628
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
4"
Drill Bit Size
3/8"
Thread Size
5/16"-18
Minimum Installation Depth
1-1/4"
Anchor Length
4 in
Minimum Hole Depth
7/16 in

Details

Item
Sleeve Anchor
Compatible Material
Concrete; Brick
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Flat
Drive Type
Slotted
ICC Approved for Cracked Concrete
No
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
No
Industry Standards
CSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19
Material
Stainless Steel
Min. Embedment
1 1/4 in
Manufacturer Location
Globally Sourced
Maximum Installation Torque
15 ft-lb
Series
Lok-Bolt AS
System of Measurement
Inch
Minimum Installation Torque
15 ft-lb
Material Quality Standards
ASTM B633, SC1, Type III
Material Grade/Class
Not Graded
Features
Preassembled
Thread Type
Coarse
Removable
Removable

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 4 in, Thread Size 5/16 In.-18, Drive Type Combination Slotted/Phillips, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Material Stainless Steel, Material Grade/Class Not Graded, Finish Plain, Drill Bit Size 3/8 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 15 ft-lb, Maximum Installation Torque 15 ft-lb, Minimum Installation Depth 1 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.